Waterproof Gauntlet Glove 10-XL

Order Code: ZT4967979S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Glenwear Waterproof Gauntlet Glove 10-XL These handy gloves offer protection against abrasion and provides lower arm protection PVC dipped waterproof glove 100% cotton interlock lining Abrasion resistant 45cm full length EN388 3121CONFORMS TO: EN388 CAT 2

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Waterproof Gauntlet Glove 10-XL
  • Material
    100% Cotton
    PVC
  • Product Type
    Waterproof Gauntlet Glove
  • Length
    45cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome