Bolts: Pair of Concrete Application Fixings

Order Code: ZT1024030P

£9.39 Inc VAT (20%)
£10.298.5% off
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 - 49£8.2612%
50 +£7.8916%


Description

These steel fixing bolts, measuring 75 x 12mm and supplied in pairs, are designed for securing fixtures to concrete surfaces. They offer an optimal length for a strong and durable hold, ideal for applications such as speed bumps, uni-bases, and gloposts. Made from robust steel and finished in silver, these bolts ensure reliable attachment and stability. Easy to install, they are perfect for various concrete applications, providing a secure solution for maintaining safety and functionality in installations. Each pack includes two bolts, offering the strength and durability needed for effective and long-lasting use.

Features and Benefits
• Designed to be the optimal length for a strong hold
• For use in concrete only
• Suitable for use with speed bumps, uni-bases, and gloposts

See full description
Specifications for Bolts: Pair of Concrete Application Fixings
  • Pack Quantity
    2
  • Material
    Steel
  • Type
    Fixing Bolt
  • Width
    12mm
  • Length
    75mm
  • Colour
    Silver
  • Application Surface
    Concrete

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome