Dock Bumper Heavy Duty Moulded 2 Holes

Order Code: ZT3076604S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Depth mm: 76.
Length mm: 254.
Material: Moulded rubber.
No. of Holes: 3.
Type: Type 3 - moulded rectangular narrow width bumper.
Width mm: 120.Moulded rubber dock bumpers. Reduce damage to loading docks, equipment and buildings. Ideal for protecting vehicles and buildings.

See full description
Specifications for Dock Bumper Heavy Duty Moulded 2 Holes
  • Material
    Moulded Rubber
  • Depth
    76mm
  • Number of Holes
    3
  • Width
    120mm
  • Length
    254mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome