Ridgeback Yellow/Black 7.5CM End Cap 5MPN

Order Code: ZT2180372S

£17.99 Inc VAT (20%)


Description

The Ridgeback® Speed Ramp is designed to enhance safety by controlling vehicle speeds in residential and commercial areas. Constructed from durable materials, it offers long-lasting performance and features retro-reflective elements for high visibility, even in low-light conditions. Ideal for car parks, access roads, and high-traffic zones, the speed ramp effectively calms traffic and helps prevent accidents, protecting pedestrians and property. Its robust design ensures easy installation and compliance with safety standards, making it a reliable solution for reducing vehicle speeds and improving overall safety in various environments.

Features and Benefits
• Manufactured from recycled PVC for durability and environmental considerations
• Interlocking design means the speed bumps are easy to assemble
• Highly reflective design for maximum visibility
• Hose/Cable Channels
• Distinctive design
• Different ramp options available

Standards Met
• BS EN 1436:2018 and durability requirements of BS EN1824:2011

Notes
• Discover the full range of <a href="https://www.cromwell.co.uk/search?query=ridgeback_speed_ramps">Ridgeback Speed Ramps</a>
online at Cromwell.co.uk

See full description
Specifications for Ridgeback Yellow/Black 7.5CM End Cap 5MPN
  • MFR Part No.
    HAY002-835-300
  • Height
    7.5cm
  • Length
    20cm
  • Weight
    9kg
  • Material
    Recycled PVC
  • Colour
    Black
    Yellow
  • Type
    End Cap
  • Special Features
    Integral Locking
    Underside Channel
    Reflectors
  • Width
    40cm
  • Maximum Speed
    5mph
  • Standards Met
    BS EN 1824, 2011
    BS EN 1436, 2018

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome