SitecopPlus Ramp 10-20MPH 1000 x 500 x 70mm End Pair

Order Code: ZT1184771X

£209.99 Inc VAT (20%)


Description

SitecopPlus
Designed to be less severe while still producing effective speed reduction. This makes it ideal for retail sites, service roads, distribution centres, industrial estates and residential areas. SitecopPlus is suitable for HGVs.

'Soft' but effective feel compared to conventional speed restrictors, providing 'quiet'
traffic calming. High visibility with moulded-in reflective arrow markings. Quick and easy to install and can be relocated if necessary. For strength and alignment each style requires a reinforcing tube. Manufactured from hard wearing recycled rubber. Modular design.

See full description
Specifications for SitecopPlus Ramp 10-20MPH 1000 x 500 x 70mm End Pair
  • MFR Part No.
    A1850525
  • Type
    End Cap
  • Material
    Rubber
  • Maximum Speed
    20
  • Dimensions
    1000mm x 250mm x 70mm
  • Special Features
    Reflectors
  • Colour
    Black/Yellow
  • Weight
    8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome