1000L 4X Wheeled Drop Front Spill Response Kit - C1241000

Order Code: ZT1157276P

£2,799.99 Inc VAT (20%)


Description

1000L Chemical Spill Response Kit, comes supplied in a strong, waterproof, four wheeled plastic bin. 400 x Premier 50cm x 40cm Pads, 8 x Premier 3mtr Socks, 2 x 50mtr Premier Rolls, 16 x 38cm x 23cm Pillows, 2 x Premier 50cm x 40cm Chemical Roll 6 x 3mtr Booms, 1 x floor sign, 1 x hazard tape, 70 waste bags & ties.

• Size: 133cm x 126cm x 104cm
• Absorbency: 1000L
• Absorbs: Chemicals

See full description
Specifications for 1000L 4X Wheeled Drop Front Spill Response Kit - C1241000
  • Type
    Spill Response Kit
  • Size
    133cm x 126cm x 104cm
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome