1000LTR Drop Front Binmaintenance Spill Kit

Order Code: ZT3952694S

£1,999.99 Inc VAT (20%)


Description

Many situations require a permanent supply of absorbents to be on hand. Solent Plusâ„¢ spill kits are a cost-effective answer to this requirement. Maintenance Spill Kits range in capacity from 10ltr up to 1,000ltr. They are packed with sufficient absorbents to cope with a spill up to the size shown.

1,000ltr Kit - Wheeled Drop Front Bin
Kit contains:
400 x Absorbent pads
8 x Absorbent 3m socks
16 x Absorbent pillows
2 x Absorbent roll
8 x Absorbent 3m booms
1 x Hazard floor sign
1 x Hazard waste tape
60 x Hazardous waste disposal bags and ties
1 x Wheeled drop front bin
Tested to BS 7959
Dimensions: 133x126x104cm

See full description
Specifications for 1000LTR Drop Front Binmaintenance Spill Kit
  • Overall Width
    126cm
  • Overall Depth
    104cm
  • Overall Height
    133cm
  • Absorbent Capacity
    1000L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome