Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Spill Control
Spill Control Kits and Stations
24-1080 80L Oil-Only Spill Kit Circular Poly Bin
By Lubetech
Order Code:
ZT2490930S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/safety/spill-control-kits-and-stations/24-1080-80l-oil-only-spill-kit-circular-poly-bin/p/ZT2490930S
Add to quotation
Schedule an order and save 5%
View all Spill Control Kits and Stations
Description
Contents:
40 x pads.
5 x socks.
4 x pillows.
6 x disposal bags.
See full description
Specifications
Specifications for 24-1080 80L Oil-Only Spill Kit Circular Poly Bin
Colour
Yellow/White
Supplied In
Circular Bin
Application
Oil
Absorbent Capacity
80L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome