360L Maintenance Spill Response Kit 2 Wheel PE Bin - M1220360

Order Code: ZT1157295P

£619.99 Inc VAT (20%)


Description

360L Maintenance spill response kit, comes supplied in a strong, waterproof, two wheeled plastic bin. 190 x Premier 50cm x 40cm Pads, 20 x Premier 1.2mtr Socks, 4 x Premier 3mtr Socks, 16 x 38 x 23cm Pillows, 1 x Floor Sign, 1 x Hazard Tape, 40 bags & ties.

• Size: 110cm x 58cm x 86cm
• Absorbency: 360L
• Absorbs: Maintenance

See full description
Specifications for 360L Maintenance Spill Response Kit 2 Wheel PE Bin - M1220360
  • Size
    110cm x 58cm x 86cm
  • Material
    Plastic
  • Product Type
    Spill Response Kit
  • Application
    Maintenance

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome