500LTR 4 Wheel PE Bin Maintenance Spill Response Kit

Order Code: ZT3925694S

£999.99 Inc VAT (20%)


Description

Many situations require a permanent supply of absorbents to be on hand. Solent Plusâ„¢ spill kits are a cost-effective answer to this requirement. They are packed with sufficient absorbents to cope with a spill up to the size shown.

Features:

Kit contains:
200 x Absorbent pads
20 x Absorbent 1.2m
8 x Absorbent 3m socks
16 x Absorbent pillows
1 x Hazard floor sign
1 x Hazard waste tape
18 x Hazardous waste disposal bags and ties
1 x Wheeled bin
Tested to BS 7959
Dimensions: 122x120x77cm

Benefits:

No need to buy complete new kit

See full description
Specifications for 500LTR 4 Wheel PE Bin Maintenance Spill Response Kit
  • Standards Met
    BS 7959-1, 2009
  • Overall Height
    122cm
  • Overall Depth
    77cm
  • Application
    Maintenance
  • Supplied In
    Wheeled Bin
  • Overall Width
    120cm
  • Absorbent Capacity
    500L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome