90L Oil Only Spill - Response Kit -CIRCULAR PE Bin - H1270090

Order Code: ZT1157286P

£109.99 Inc VAT (20%)


Description

90ltr Oil Only Spill Kit, Packed in a cylindrical bin with a clip top lid. 48 x premier 50cm x 40cm Pads, 8 x Premier 1.2mtr Socks, 1kg Drum Plug, 1 x Hazard Tape, 10 Waste bags & ties.

• Size: 72cm x 55cm x 55cm
• Absorbency: 90L
• Absorbs: Oils Only

See full description
Specifications for 90L Oil Only Spill - Response Kit -CIRCULAR PE Bin - H1270090
  • Size
    72cm x 55cm x 55cm
  • Product Type
    Oil Only Spill Kit
  • Capacity
    90L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome