0
1

B Click Medical Body Fluid Spill Kit - 1 Application

Order Code: ZT1179828P

£4.99 Inc VAT (20%)


Description

Our standard one application body fluid spill kit comprises of:, Instructions, Soft Vinyl Gloves (1 pair), Polythene over sleeves (1 pair), Polythene apron, Polypropylene scoop and scrape, Biohazard Bag, Non-woven wipe, Disinfectant wipe, 1 x 30ml disinfectant spray, 1 x Super absorbent powder sachet (10 gms)

Specifications for B Click Medical Body Fluid Spill Kit - 1 Application
  • Weight
    0.1488kg
  • MFR Part No.
    CM0660
  • Width
    468mm
  • Length
    596mm
  • Height
    528mm
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome