Clinell Body Fluid Spill Kit

Order Code: ZT3078412S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Application: Absorbant pad.
Colour: Orange.
Height mm: 15.
Length cm: 30.
Length mm: 300.
Material: Non woven.
Product Type: Disposable wipes.
Weight g: 40.
Width cm: 30.
Width mm: 300.Suitable for all body spills. Spill pad contains a high level disinfectant which activates on contact with body spill and neutralises any pathogens. Kit contains 1 spill pad and 2 extra large universal cloths. Quick, efficient and safe.

See full description
Specifications for Clinell Body Fluid Spill Kit
  • Material
    Non Woven
  • Colour
    Orange
  • Length
    300mm
    30cm
  • Width
    30cm
    300mm
  • Height
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome