Absorption Capacity L: 20. Application: General purpose. Capacity L: 20. Colour: Grey. Consists of: One. Depth mm: 150. Dimensions: H x W x D mm: 600 x 150 x 150. Height cm: 60. Height mm: 600. Length cm: 55. Length m: 0.55. Length mm: 550. Material: Polypropylene. Product Type: Spill response stations & kits. Width cm: 15. Width mm: 150.