Oil & Fuel HGV Spill Kit 30L

Order Code: ZT1176105P

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.245%


Description

Vehicle emergency spill kit specifically designed for tanker and HGV vehicles. Suitable for use on small to medium sized spills of oil based liquids such as fuels, lubricants and other hydrocarbon based products. Absorbents are manufactured from high quality melt blown polypropylene. Contents include 18 x absorbent pads, 3 x absorbent socks and 1 x yellow disposal bag with tie. Supplied in a clear clip handle carry bag. Complies fully with BS 7959 and ISO 9001:2008 standards. Absorbency capacity 30 litres.

See full description
Specifications for Oil & Fuel HGV Spill Kit 30L
  • MFR Part No.
    SK-100-211
  • Absorbent Capacity
    30L
  • Storage Type
    Bag
  • Product Type
    HGV Spill Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome