Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Spill Control
Spill Control Kits and Stations
Oil Only 50L Spill Kit Refill - H1200050
By Ecospill
Order Code:
ZT1157285P
£83.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£83.99
0%
5 +
£80.63
4%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
83.99
https://www.zoro.co.uk/shop/safety/spill-control-kits-and-stations/oil-only-50l-spill-kit-refill-h1200050/p/ZT1157285P
Add to quotation
View all Spill Control Kits and Stations
Description
Note: Image is for illustrative purposes only and may differ from the actual product
Tags:
#BulkDiscount
Specifications
Specifications for Oil Only 50L Spill Kit Refill - H1200050
Absorbent Capacity
50L Per Kit
MFR Part No.
H1200050
Application
Oil
Product Type
Spill Kit Refill
Size
50L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome