Refill Kit for Mobile Spill Caddy, Extra Large - Chemical

Order Code: ZT3083165S

£259.99 Inc VAT (20%)


Description

Absorption Capacity L: 75.
Application: Chemical.
Capacity L: 75.
Colour: Yellow.
Consists of: 40 pads, 8 socks, 4 cushions, goggles, PVC gloves, wet wipes, 5 disposal bags and ties.
No. of Pads: 40.
Pack Quantity: 1.
Product Type: Accessories.
Type: Refill kit for chemical spill.Kit includes 40 x pads, 8 x socks, 4 x cushions, goggles, PVC gloves, wet wipes, 5 x disposal bags and ties. 75L capacity.

See full description
Specifications for Refill Kit for Mobile Spill Caddy, Extra Large - Chemical
  • Colour
    Yellow
  • Pack Quantity
    1
  • Capacity
    75L
  • Absorbent Capacity
    75L
  • Number of Pads
    40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome