Refill Kit for Mobile Spill Caddy, Extra Large - General Purpose

Order Code: ZT3083110S

£239.99 Inc VAT (20%)


Description

Absorption Capacity L: 75.
Application: General purpose.
Capacity L: 75.
Colour: Grey.
Consists of: 40 pads, 8 socks, 4 cushions, goggles, PVC gloves, wet wipes, 5 disposal bags and ties.
No. of Pads: 40.
Pack Quantity: 1.
Product Type: Accessories.
Type: Refill kit for general purpose spill.Kit includes 40 x pads, 8 x socks, 4 x cushions, goggles, PVC gloves, wet wipes, 5 x disposal bags and ties. 75L capacity.

See full description
Specifications for Refill Kit for Mobile Spill Caddy, Extra Large - General Purpose
  • Colour
    Grey
  • Pack Quantity
    1
  • Capacity
    75L
  • Absorbent Capacity
    75L
  • Number of Pads
    40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome