Refill Kit for Mobile Spill Caddy - General Purpose

Order Code: ZT3083149S

£154.99 Inc VAT (20%)


Description

Absorption Capacity L: 45.
Application: General purpose.
Capacity L: 45.
Colour: Grey.
Consists of: 10 pads, 3 socks, 7 cushions, goggles, PVC gloves, 5 disposal bags and ties.
No. of Pads: 10.
Pack Quantity: 1.
Product Type: Accessories.
Type: Refill kit for General Purpose Spill.Kit includes 10 x pads, 3 x socks, 7 x cushions, goggles, PVC gloves, 5 x disposal bags and ties. 45L Capacity.

See full description
Specifications for Refill Kit for Mobile Spill Caddy - General Purpose
  • Pack Quantity
    1
  • Colour
    Grey
  • Capacity
    45L
  • Number of Pads
    10
  • Absorbent Capacity
    45L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome