RESPONSE SINGLE APPLICATION CLEAN UP KIT

Order Code: ZT1179811P

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Our range of Body Fluid Spill kits and Sharps handling kits are designed to enable any worker to deal with the problems of body fluids such as blood and vomit and the problem of discarded needles and syringes. These kits are easy to use and address all the issues that are caused by cross contamination and infections caused by Bio Hazards.The HSE guidance on 'Blood - borne viruses in the workplace' (leaflet INDG342) and there is a provision under COSHH that employers have a legal duty to assess the risk of cross infection for employees and others affected by your work.Carrying a Click Medical spill or sharps handling kit, will help meet these requirements and increase the confidence of employees, knowing that you as the employer are dealing with the risk attached to biohazards and their control.Supplied in grip seal bag, this kit contains:, Instructions, Soft Vinyl Gloves (1 pair), Polythene oversleeves (1 pair), Polythene apron, Polypropylene scoop and scrape, Biohazard Bag, Non woven wipe, Disinfectant wipeThis is the basic clean up pack that should be used in conjunction with disinfectant spay and our super absorbent powder

See full description
Specifications for RESPONSE SINGLE APPLICATION CLEAN UP KIT
  • MFR Part No.
    CM0620
  • Weight
    0.08kg
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome