S+ Spill Kit Chemical 15L Clip Top Bag

S+ Spill Kit Chemical 15L Clip Top Bag

Order Code: ZT1185724XCopy

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Many situations require a permanent supply of absorbents to be on hand. Solent Plus™ spill kits are a cost-effective answer to this requirement. Chemical Spill Kits range in capacity from 10ltr up to 1,000ltr. They are packed with sufficient absorbents to cope with a spill up to the size shown.

15ltr Kit- Carrier
Kit contains:
• 12 x Absorbent pads (1ltr/pad)
• 1 x Absorbent 1.2m sock (4ltr/sock)
• 1 x Disposal bag and tie
• 1 x Clip Top Carrier
• Tested to BS 7959
Dimensions: 59x70x54cm

See full description
Specifications for S+ Spill Kit Chemical 15L Clip Top Bag
  • MFR Part No.
    C1290015
  • Includes
    1 x Absorbent 1.2m sock
    1 x Clip top carrier
    1 x Hazardous waste disposal bags and tie
    10 x Absorbent Pads
  • Standards Met
    BS 7959
  • Weight
    15kg
  • Overall Depth
    54cm
  • Absorbent Capacity
    15L
  • Application
    Chemical
  • Supplied In
    Bag
  • Overall Width
    70cm
  • Overall Height
    59cm
  • Colour
    Blue/Yellow