0
1

S+Spill Kit - Chemical 15LTR Clip Top Bag

Order Code: ZT3578842S

£22.39 Inc VAT (20%)


Description

This chemical spill kit contains everything required for quick spill clean up. Conveniently stored in a resealable carry bag, this spill kit tackles acids, alkalis, solvents, coolants and oil spills.

Features and Benefits
Flexible absorbents can be placed into tight or angled spaces
Absorbs and retains liquids for easy clean up
All-in-one spill kit for rapid response times
Clip-top bag enables convenient storage
Clearly labelled kit for easy identification

Contents
10 x Absorbent pads
1 x Absorbent 1.2m sock
1 x Hazardous waste disposal bag and tie
1 x Clip top carrier

Standards
BS 7959

Warnings
Dispose of used absorbents in compliance with the absorbed liquid destruction regulation

See full description
Specifications for S+Spill Kit - Chemical 15LTR Clip Top Bag
  • Application
    Chemical
  • Supplied In
    Bag
  • Absorbent Capacity
    15L
  • Overall Depth
    54cm
  • Overall Height
    59cm
  • Standards Met
    BS 7959-1, 2006
  • Overall Width
    70cm
  • Weight
    15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome