S+Spill Kit - Chemical 20LTR Holdall

Order Code: ZT3805881S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%


Description

A complete spill kit in a Vynil holdall.

Features:

Absorbent capacity: 20L
Dimensions (HxWxD): 22 x 56 x 21cm
Easy to store
BS 7959

Kit contains:
13x absorbent pads
2x absorbent 1.2m socks
4x hazardous waste disposal bag and tie


Benefits:

Everything you need to deal with spillage in a convenient holdall

See full description
Specifications for S+Spill Kit - Chemical 20LTR Holdall
  • Overall Width
    56cm
  • Overall Depth
    21cm
  • Standards Met
    BS 7959-1, 2007
  • Supplied In
    Bag
  • Overall Height
    22cm
  • Absorbent Capacity
    20L
  • MFR Part No.
    C1280020
  • Application
    Chemical
  • Weight
    20kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome