S+Spill Kit - Chemical 25LTR Caddy

Order Code: ZT3939246S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

25L Chemical Caddy Bin, great for easy storage and don't take up a lot room.

Features:

Kit contains:
15 x Absorbent pads
1 x Absorbent 1.2m sock
2 x Absorbent pillows
4 x Hazardous waste disposal bags and ties
1 x Caddy bin
Tested to BS 7959
Dimensions: 43x26x27cm

Benefits:

Everything you need to respond to spillage
Refill kits available

See full description
Specifications for S+Spill Kit - Chemical 25LTR Caddy
  • Overall Height
    43cm
  • MFR Part No.
    C1460025
  • Standards Met
    BS 7959-1, 2005
  • Application
    Chemical
  • Supplied In
    Bin
  • Overall Width
    26cm
  • Overall Depth
    27cm
  • Absorbent Capacity
    25L
  • Weight
    25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome