S+Spill Kit - Chemical 35LTR Cube Bag

Order Code: ZT3940003S

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£59.798%


Description

Many situations require a permanent supply of absorbents to be on hand. Solent Plusâ„¢ spill kits are a cost-effective answer to this requirement. Chemical Spill Kits range in capacity from 10ltr up to 1,000ltr. They are packed with sufficient absorbents to cope with a spill up to the size shown.

35ltr Kit -Cube Bag
Kit contains:
15 x Absorbent pads
2 x Absorbent 3.0m socks
1 x Hazardous waste disposal bags and tie
1 x Cube bag
Tested to BS 7959
Dimensions: 33x35x19cm

See full description
Specifications for S+Spill Kit - Chemical 35LTR Cube Bag
  • Overall Width
    35cm
  • Overall Depth
    19cm
  • Absorbent Capacity
    35L
  • Application
    Chemical
  • MFR Part No.
    C1465040
  • Standards Met
    BS 7959-1, 2004
  • Overall Height
    33cm
  • Supplied In
    Bag
  • Weight
    35kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome