S+Spill Kit - Maintenance 25LTR Small Bin

Order Code: ZT3932470S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%


Description

A general-purpose spill kit in a caddy bin.
Absorbent capacity: 25L
Dimensions (HxWxD): 43 x 26 x 27cm
Easy to store
BS 7959

Kit contains:
15 x absorbent pads
1 x absorbent 1.2m sock
2 x absorbent pillows
4 x hazardous waste disposal bags and ties

Benefits:

Everything you need to deal with spilliage in a handy small bin

See full description
Specifications for S+Spill Kit - Maintenance 25LTR Small Bin
  • Standards Met
    BS 7959-1, 2009
  • Overall Height
    43cm
  • Application
    Maintenance
  • Supplied In
    Small Bin
  • Overall Width
    26cm
  • MFR Part No.
    M1460025
  • Absorbent Capacity
    25L
  • Overall Depth
    27cm
  • Weight
    25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome