S+Spill Kit - Maintenance 35LTR Cube Bag

Order Code: ZT3925889S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

A general-purpose spill kit in a cube bag.

Features:

Kit contains:

15 x Absorbent pads
2 x Absorbent 3.0m socks
1 x Hazardous waste disposal bags and ties
1 x Cube bag
Tested to BS 7959
Dimensions: 35x33x19cm

See full description
Specifications for S+Spill Kit - Maintenance 35LTR Cube Bag
  • Absorbent Capacity
    35L
  • Standards Met
    BS 7959-1, 2009
  • Supplied In
    Bag
  • Overall Width
    33cm
  • Application
    Maintenance
  • Overall Height
    35cm
  • MFR Part No.
    M1460035
  • Overall Depth
    19cm
  • Weight
    35kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome