S+Spill Kit - Oil-Only 15LTR Clip Top Bag

Order Code: ZT3612812S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 +£20.895%


Description

This oil absorbent spill response kit is ideal for gatehouses and warehouses for minor spills and leaks. Stored tidily away in its own carrier bag, it's quick to access and can absorb up to 15 litres of oil to prevent the contamination of waterways and slip and trip hazards.

Features and Benefits
Clip top carrier bag for easy access
Handle doubles as a hook for convenient storage
One-stop kit for everything you need

Contents
12 x Absorbent pads
1 x Absorbent 1.2m sock
1 x Hazardous waste disposal bags and ties
1 x carrier bag

Standards
BS 7959

Notes
Dimensions: 59cm x 70cm x 5cm

See full description
Specifications for S+Spill Kit - Oil-Only 15LTR Clip Top Bag
  • Application
    Oil
  • Overall Width
    70cm
  • Supplied In
    Bag
  • Absorbent Capacity
    15L
  • Overall Height
    59cm
  • Standards Met
    BS 7959-1, 2009
  • Overall Depth
    5cm
  • Weight
    15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome