S+Spill Kit - Oil-Only 25LTR Caddy

Order Code: ZT3925959S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£57.038%


Description

A general-purpose spill kit in a caddy bin.

Features:

Kit contains:
15 x Absorbent pads
1 x Absorbent 1.2m sock
2 x Absorbent pillows
4 x Hazardous waste disposal bags and ties
1 x Caddy bin
Tested to BS 7959
Dimensions: 43x26x27cm

See full description
Specifications for S+Spill Kit - Oil-Only 25LTR Caddy
  • Supplied In
    Bin
  • Absorbent Capacity
    25L
  • Standards Met
    BS 7959-1, 2009
  • Overall Depth
    27cm
  • Overall Width
    26cm
  • Overall Height
    43cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome