S+Spill Kit - Oil-Only 35LTR Cube Bag

Order Code: ZT3814304S

£62.99 Inc VAT (20%)


Description

Respond to spillages quickly with this oil-only spill response kit. Packed together in a durable cube bag, this kit contains enough absorbent pads and socks to effectively clean and dispose of a 35-litre spill.

Features and Benefits
Convenient storage bag that keeps the contents together
Clearly labelled for easy identification
Durable handle for easy transport to the spill site

Contents
15 x Absorbent pads
2 x Absorbent 3.0m socks
1 x Hazardous waste disposal bags and ties
1 x Cube bag

Standards
Tested to BS 7959
Dimensions: 33 x 35 x 19cm

See full description
Specifications for S+Spill Kit - Oil-Only 35LTR Cube Bag
  • Absorbent Capacity
    35L
  • Application
    Oil
  • Overall Height
    33cm
  • Supplied In
    Bag
  • Overall Depth
    19cm
  • Overall Width
    35cm
  • Standards Met
    BS 7959-1, 2009
  • Weight
    35kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome