S+Spill Kit - Oil-Only 90LTR Circular Bin

Order Code: ZT3939639S

£102.99 Inc VAT (20%)


Description

This oil-only spill kit delivers a quick and easy-to-use response to oil spillages in the workplace. Packed together for convenience, this kit includes everything you need to effectively clean up and dispose of a 90-litre oil spillage.

Features and Benefits
Clearly marked for easy identification
Lightweight and easy to transport thanks to the moulded side handles
Convenient storage bin keeps everything together for when it's needed

Contents
48 x Absorbent pads
8 x Absorbent 1.2m socks
1 x 1kg ready drum compound plug
1 x Hazardous waste disposal bags and ties
1 x PE Circular bin

Standards
Tested to BS 7959

See full description
Specifications for S+Spill Kit - Oil-Only 90LTR Circular Bin
  • Standards Met
    BS 7959-1, 2009
  • Absorbent Capacity
    90L
  • Overall Height
    72cm
  • MFR Part No.
    H1220090
  • Overall Width
    55cm
  • Application
    Oil
  • Overall Depth
    55cm
  • Supplied In
    Circular Bin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome