S-Eco Roll - Maintenance 38CMX22M

Order Code: ZT3939695S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.396%


Description

Supplied in a grey and black mixed colour, these classically bonded maintenance rolls are perforated for easy tearing. With an accompanying slot box to house the rolls, they are designed for mopping up and absorbing an array of liquids including oils, fuels, solvents, cutting fluids, mild acids, milk alkalis and water

Features and Benefits
Perforated rolls to allow for easy tear off and use
Supplied in an eco slot box for easy access
Boasts a large 44 litre absorbency capacity for effective clean up

Typical Applications
Ideal for workplaces in which oil and water is likely to be spilled regularly

Standards
Tested to BS 7959

See full description
Specifications for S-Eco Roll - Maintenance 38CMX22M
  • Application
    Maintenance
  • Absorbent Capacity
    44L
  • Overall Width
    38cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome