S-Extra Roll - Oil-Only Double Sided 50CMX40M

S-Extra Roll - Oil-Only Double Sided 50CMX40M

Order Code: ZT3956959SCopy

£99.99 Inc VAT (20%)


Description

Heavy duty 100% Polypropylene Absorbent Roll. High absorbency rates and fast wicking.

Features:

White
Water repellent
For absorbing oil based fluids
Ideal for the workplace
BS 7959


Benefits:

Cover stock for increased
durability and reduced linting.
Bonded and perforated for
improved strength and convenience.
Highly absorbent with excellent
fluid retention.
Will absorb Oil based fluids from land or water.

See full description
Specifications for S-Extra Roll - Oil-Only Double Sided 50CMX40M
  • Absorbent Capacity
    120L
  • Overall Width
    50cm
  • Application
    Oils
  • Product Type
    Absorbent Roll
  • Material
    100% Polypropylene
  • Size
    50CMX40M
  • Colour
    White