Spill Kit Maintenance S+ 10L Holdall

Order Code: ZT1185703X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

Many situations require a permanent supply of absorbents to be on hand. Solent Plus™ spill kits are a cost-effective answer to this requirement. Maintenance Spill Kits range in capacity from 10ltr up to 1,000ltr. They are packed with sufficient absorbents to cope with a spill up to the size shown.

10ltr Kit - Holdall
For quick response to smaller spills.
Kit contains:
• 10 x Absorbent Pads (1ltr/pad)
• 1 x Absorbent 1.2m sock (4ltr/sock)
• 1 x 1kg Putty Seal pre-mixed drum plug mix
• 2 x Disposal bags and ties
• 1 x Vinyl Holdall
• Tested to BS 7959.
Dimensions: 39x46x12cm

See full description
Specifications for Spill Kit Maintenance S+ 10L Holdall
  • Absorbent Capacity
    10L
  • MFR Part No.
    M1280010
  • Weight
    10kg
  • Standards Met
    BS759
  • Overall Height
    39cm
  • Supplied In
    Holdall
  • Includes
    1 x 1kg Putty seal pre-mixed drum plug mix
    1 x Absorbent 1.2m sock
    1 x Vinyl holdall
    2 x Hazardous waste disposal bags and ties
    10 x Absorbent pads
  • Overall Depth
    12cm
  • Application
    Maintenance
  • Overall Width
    46cm
  • Colour
    Blue/Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome