0
1

Spill Kit Oil Only 50L Holdall

Order Code: ZT1185737X

£104.99 Inc VAT (20%)
£109.994.5% off


Description

Our Sustainable absorbents are made from recycled fibres with an extra layer of meltblown polypropylene, these absorbents are Class A retardant when the material is dry. Sustainable absorbents are not to be used on aggressive chemicals, they are designed specifically for use with oil spills.

Features and Benefits
• Possesses a total absorbent capacity of 50 litres
• Suited for oil only spills and colour coded white accordingly
• Supplied in a vinyl holdall to keep your spill kit tidy
• Easy to store and transport due to the holdall
• Designed specifically for oil spills
• Everything you need to deal with spillage in a handy holdall

Contents
• 30 x absorbent pads
• 3 x absorbent 1.2m socks
• 8 x absorbent pillows
• 10 x hazardous waste disposal bags and ties
• 1 x vinyl holdall

Standards
• Class A
• BS 7959

See full description
Specifications for Spill Kit Oil Only 50L Holdall
  • Overall Depth
    15cm
  • Includes
    30 x Absorbent pads
    1 x Vinyl holdall
    3 x Absorbent 1.2m socks
    10 x Hazardous waste disposal bags and ties
    8 x Absorbent pillows
  • Standards Met
    BS 7959
  • Absorbent Capacity
    50L
  • Application
    Oil-Only
  • Supplied In
    Holdall
  • Overall Height
    58cm
  • Overall Width
    71cm
  • MFR Part No.
    H1880050
  • Colour
    Blue/White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome