Spill Kit Oil Only Holdall 50L

Order Code: ZT1185717X

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Many situations require a permanent supply of absorbents to be on hand. Solent Plus™ spill kits are a cost-effective answer to this requirement. Maintenance Spill Kits range in capacity from 10ltr up to 1,000ltr. They are packed with sufficient absorbents to cope with a spill up to the size shown.

50ltr Kit - Holdall
Kit contains:
• 35 x Absorbent pads (1.0ltr/pad)
• 3 x Absorbent 1.2m socks (4ltr/sock)
• 3 x Absorbent pillows (3.5ltr/pillow)
• 5 x Disposal bags and ties
• 1 x Vinyl Holdall
• Tested to BS 7959
Dimensions: 58x71x15cm

Refill
Absorbents and bags only, as listed above

See full description
Specifications for Spill Kit Oil Only Holdall 50L
  • Overall Width
    71cm
  • Standards Met
    BS 7959
  • Weight
    50kg
  • Application
    Oil-Only
  • MFR Part No.
    H1280050
  • Includes
    5 x Hazardous waste disposal bags and ties
    3 x Absorbent 1.2m socks
    2 x Absorbent pillows
    35 x Absorbent pads
    1 x Vinyl Holdall
  • Overall Height
    58cm
  • Supplied In
    Holdall
  • Overall Depth
    15cm
  • Absorbent Capacity
    50L
  • Colour
    Blue/White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome