Spill Kit S+ Oil Only Wheelie Bin 240L

Order Code: ZT1185719X

£339.99 Inc VAT (20%)


Description

Many situations require a permanent supply of absorbents to be on hand. Solent Plus™ spill kits are a cost-effective answer to this requirement. Oil-Only Spill Kits range in capacity from 10ltr up to 1,000ltr. They are packed with sufficient absorbents to cope with a spill up to the size shown.

240ltr Kit - Wheeled Bin
Kit contains:
• 200 x Absorbent pads (1.0ltr/pad)
• 12 x Absorbent 1.2m socks (4ltr/sock)
• 10 x Absorbent pillows (3.5ltr/pillow)
• 18 x Disposal bags and ties
• 1 x Wheeled Bin
• Tested to BS 7959
Dimensions: 106x60x74cm

Refill
Absorbents and bags only, as listed above

Audit Covers
Yellow, weatherproof PVC covers with elasticated cord to allow fitting over the top of wheeled bin spill kit. A4 sized clear pouch for inserting audit record sheet.

See full description
Specifications for Spill Kit S+ Oil Only Wheelie Bin 240L
  • Supplied In
    Wheeled Bin
  • Weight
    240kg
  • Overall Depth
    74cm
  • Absorbent Capacity
    240L
  • Overall Width
    60cm
  • MFR Part No.
    H1220240
  • Standards Met
    BS 7959
  • Includes
    1 x Wheeled Bin
  • Application
    Oil-Only
  • Overall Height
    106cm
  • Colour
    Blue/White