Spill Kit S-Extra Chemical Wheelie Bin 120L

Order Code: ZT1185729X

£309.99 Inc VAT (20%)


Description

Many situations require a permanent supply of absorbents to be on hand. Solent Plus™ spill kits are a cost-effective answer to this requirement. Chemical Spill Kits range in capacity from 10ltr up to 1,000ltr. They are packed with sufficient absorbents to cope with a spill up to the size shown.

120ltr Kit - Wheeled Bin
Kit contains:
• 75 x Absorbent pads (1.0ltr/pad)
• 9 x Absorbent 1.2m socks (4ltr/sock)
• 8 x Absorbent pillows (3.5ltr/pillow)
• 10 x Disposal bags and ties
• 1 x Wheeled Bin
• Tested to BS 7959
Dimensions: 95x47x54cm

Refill
Absorbents and bags only, as listed above.

Audit Covers
Yellow, weatherproof PVC covers with elasticated cord to allow fitting over the top of wheeled bin spill kit. A4 sized clear pouch for inserting audit record sheet.

See full description
Specifications for Spill Kit S-Extra Chemical Wheelie Bin 120L
  • Standards Met
    BS 7959
  • Overall Depth
    54cm
  • Application
    Chemical
  • MFR Part No.
    C1220120
  • Weight
    120kg
  • Includes
    6 x Absorbent pillows
    10 x Hazardous waste disposal bags and tie
    1 x Wheeled bin
    9 x Absorbent 1.2m socks
    75 x Absorbent pads
  • Overall Width
    47cm
  • Absorbent Capacity
    120L
  • Overall Height
    95cm
  • Supplied In
    Wheeled Bin
  • Colour
    Blue/Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome