Spill Response Sorbent Roll 40m, General Purpose

Order Code: ZT3408837S

£113.99 Inc VAT (20%)


Description

Perforated for convenience and economy.Bonded for extra strength.Fine fibre finish to reduce lint.38cm x 40 metres.Absorbs 50L.Double weight material.Superior grip for maximum safety.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Spill Response Sorbent Roll 40m, General Purpose
  • Roll Width
    38cm
  • Product Type
    Sorbent Roll
  • Application
    General Purpose
  • Size
    38cm x 40m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome