Spillage Emergency Bin, Fleece Socks, Fleece Cushions, HxWxD 1070 X 580 X 730mm

Order Code: ZT2729002S

£1,399.99 Inc VAT (20%)


Description

Spillage emergency bin, fleece socks, fleece cushions, HxWxD 1070 x 580 x 730 mm. Supplied = assembled. Length = 730 mm. Width = 580 mm. Height = 1070 mm. Model = universal. Absorption = 154 l. Colour = yellow. Situation = reaction to leaks (emergency) Property = absorbent/soaking up. Type of leakage = spilling, drip leaks, surface leaks. Frequency of use = single. Place of use = indoor use. Application = normal. Product type = absorbent agent sets. Fast, effective containment and absorption of leaked or spilled hazardous substances, leakages, etc. Spillage emergency bin (spill kit) is ideal for areas subject to leakages in which the appropriate spillage emergency products must be kept in stock in order to safely avert potential hazards to people and the environment. With an absorption capacity of up to 150 litres, the easy-to-roll 240 litre bin allows hazards to be contained quickly and easily directly at the place of use. For larger spills, the 240 litre container can also be used for convenient temporary storage of the contaminated absorbent agent. Ideal for fixed use inside or outside the factory. Contents: - 4 x universal absorbent concentrate, 10 litres - 4 universal absorbent socks, 75 x 3000 mm - 4 universal absorption cushions, 300 x 300 mm - 2 x chemical and oil absorbent agent R, 20 litres - 30 universal absorbent sheets, 400 x 500 mm, perforated in the middle - 1 broom with removable telescopic handle - 1 plastic shovel, plug-in - 5 PE disposal bags with quick ties

See full description
Specifications for Spillage Emergency Bin, Fleece Socks, Fleece Cushions, HxWxD 1070 X 580 X 730mm
  • Colour
    Yellow
  • Product Type
    Absorbent Agent Sets
  • Supplied
    Assembled
  • Suitable For
    Spilling, Drip Leaks, Surface Leaks
  • Frequency of Use
    Single
  • Application
    Normal
    Indoor Use
  • Absorbent Capacity
    154L
  • Property
    Absorbent / Soaking Up
  • Situation
    Reaction To Leaks (Emergency)
  • Height
    1070mm
  • Length
    730mm
  • Width
    580mm
  • Model
    Universal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome