Sustainable Roll - OIL-ONLY37CMX40M

Sustainable Roll - OIL-ONLY37CMX40M

Order Code: ZT3926230SCopy

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

Oil-Only Sustainable absorbents are great for dealing with both oil as well as transmission fluid, hydraulic fluid, coolants, diesel fuel and many other fluids, but not water. Supplied in white, the product comes pre-rolled and ready for cutting into your desired amount.

Features and Benefits
Possesses a 115 litre absorption capacity to soak up an ample amount of oil when needed
Supplied already rolled to allow you to easily cut off the amount necessary for your spill
Suitable for a host of materials including oil, transmission and hydraulic fluids, coolants and diesel fuel making for a versatile product

Typical Applications
Automotive
Industrial
Warehousing

Standards
Tested to BS 7959

See full description
Specifications for Sustainable Roll - OIL-ONLY37CMX40M
  • Absorbent Capacity
    115L
  • Overall Width
    37cm
  • Application
    Oil
  • Colour
    White
  • Size
    37CM x 40M