Sustainable Spill Kit - Maintenance 50LTR Holdall

Order Code: ZT3952740S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

A general-purpose spill kit in a vinyl holdall. Made from sustainable materials, the product is suited to most kinds of spills except those from aggressive chemicals.

Features and Benefits
Possess an absorbent capacity of 50 litres
Supplied in a vinyl holdall bag for ease of transportation and storage
Comprehensive spill kit is easy to maintain and stock up when needed

Contents
30 x absorbent pads
3 x absorbent 1.2m socks
8 x absorbent pillows
10 x hazardous waste disposal bags and ties

Typical Applications
Industrial
Automotive
Warehousing

Standards
Class A
BS 7959

See full description
Specifications for Sustainable Spill Kit - Maintenance 50LTR Holdall
  • Overall Depth
    15cm
  • Supplied In
    Bag
  • Standards Met
    BS 7959-1, 2009
  • Overall Width
    71cm
  • MFR Part No.
    M1880050
  • Absorbent Capacity
    50L
  • Application
    Maintenance
  • Overall Height
    58cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome