Sustainable Spill Kit - OIL-ONLY50LTR Holdall

Order Code: ZT3935567S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

Our Sustainable absorbents are made from recycled fibres with an extra layer of meltblown polypropylene, these absorbents are Class A retardant when the material is dry. Sustainable absorbents are not to be used on aggressive chemicals, they are designed specifically for use with oil spills.

Features and Benefits
Supplied in a vinyl holdall to keep your spill kit tidy
Possesses a total absorbent capacity of 50 litres
Easy to store and transport due to the holdall
Designed specifically for oil spills
Everything you need to deal with spillage in a handy holdall

Contents
30 x absorbent pads
3 x absorbent 1.2m socks
8 x absorbent pillows
10 x hazardous waste disposal bags and ties
1 x vinyl holdall

Typical Applications
Automotive
Workshops
Warehousing

Standards
Class A
BS 7959

See full description
Specifications for Sustainable Spill Kit - OIL-ONLY50LTR Holdall
  • Standards Met
    BS 7959-1, 2009
  • Overall Width
    71cm
  • Supplied In
    Bag
  • Overall Depth
    15cm
  • Absorbent Capacity
    50L
  • Application
    Oil
  • MFR Part No.
    H1880050
  • Overall Height
    58cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome