Wall/Bench Mounted Absorbent Station FL-41-109

Order Code: ZT3613992S

£299.99 Inc VAT (20%)


Description

Provides a convenient method to store absorbent pads and a single roll in the workshop
Manufactured from mild steel with high-quality powder coat yellow paint finish for visibility and to prevent rusting
Suitable for both wall and bench mounting
Accepts 50 x 40cm absorbent pads and 500mm wide absorbent roll
Accessory cradle fitted to both sides to accommodate gloves, goggles etc
Dimensions height x width x depth 860 x 720 x 400mm
Weight 10.5kgs
Contents shown are not included

See full description
Specifications for Wall/Bench Mounted Absorbent Station FL-41-109
  • Size
    860 x 720 x 400mm
  • Application
    Workshop
  • Product Type
    Absorbent Station
  • Material
    Mild Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome