Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Casual Wear
Sportswear
Core Stretch Half-Zip Mid-Layer Black M
By Regatta Professional
Order Code:
ZT5298161S
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/safety/sportswear/core-stretch-half-zip-mid-layer-black-m/p/ZT5298161S
Add to quotation
View all Sportswear
Description
95% Recycled polyester, 5% Elastane. Quick- drying. Stretch fit.
Specifications
Specifications for Core Stretch Half-Zip Mid-Layer Black M
Material
95% Polyester, 5% Elastane
Gender
Men
Colour
Black
Size
Medium
Product Type
Sports Overtops
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome