Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Casual Wear
Sportswear
Core Stretch Half-Zip Mid-Layer Black S
By Regatta Professional
Order Code:
ZT5298106S
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/safety/sportswear/core-stretch-half-zip-mid-layer-black-s/p/ZT5298106S
Add to quotation
View all Sportswear
Description
95% Recycled polyester, 5% Elastane. Quick- drying. Stretch fit.
Specifications
Specifications for Core Stretch Half-Zip Mid-Layer Black S
Gender
Men
Colour
Black
Material
95% Polyester, 5% Elastane
Product Type
Sports Overtops
Size
Small
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome