0
1
2

Go Walk Shelf Bra Tank Black Size Medium Female

Order Code: ZT5522528S

£30.99 Inc VAT (20%)


Description

Dress the sporty part with all-in-one convenience and comfort wearing Skechers GO WALK Wear Shelf Bra Tank. This casual tank top features a built-in shelf bra with removable Air-Cooled Memory Foam cups and moisture-wicking GO FLEX fabric.
Skechers GO FLEX nylon and spandex blend fabric features an inclusive 4-way stretch plus moisture-wicking and UPF 40 properties
Breathable shelf bra with Air-Cooled Memory Foam removable cups
Tank top with built-in shelf bra

See full description
Specifications for Go Walk Shelf Bra Tank Black Size Medium Female
  • Material
    88% Nylon 12% Spandex
  • Gender
    Women
  • Colour
    Black
  • Upper Material
    88% Nylon 12% Spandex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome