Hi-vis Jogging Pants (HV016T) Black L

Order Code: ZT5344215S

£31.99 Inc VAT (20%)


Description

Hi Vis Yellow and Orange conforms to EN ISO 20471 Class 1 and Orange is also RIS-3279-TOM Railway use certified. Black and Navy provide enhanced visibility. Made of 280 gsm water-repellent anti-pill single jersey knitted soft-feel polyester fabric. Fully elasticated waist with well-made drawcord. Two 5cm width retro reflective tapes bands higher up to the mid thigh. Cargo pocket with hook and loop fastening flap on both legs. Two Hip pockets with zip closure. One rear patch pocket with hook and loop fastening flap. Elasticated ankles. Comfortable to wear allowing maximum movement without restriction.

See full description
Specifications for Hi-vis Jogging Pants (HV016T) Black L
  • Gender
    Men
  • Material
    100% Polyester
  • Colour
    Black
  • Product Type
    Sweatpants
  • Size
    Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome