Ladies Fitness Jacket XS Navy

Order Code: ZT5501113S

£32.99 Inc VAT (20%)


Description

Main - 240g/m² 78% Recycled Polyester, 22% Elastane Mesh back panel – 160g/m² 86% Polyester, 14% Elastane Women’s fitted and high stretch sports jacket using recycled fabrics. Ideal for tennis and all sports Thumb cuff prevents sleeve roll and adds to palm protection Hi-Tech stretch for comfort and shape retention Recycled fabric using environmental-friendly materials made from recycled plastic bottles and post-industrial waste offering a sustainable equivalent to conventional yarns Quick dry fabric and mesh back panel Flattering princess panelling Full zip through high collar Zip side pockets Locking zip pulls Flat lock seams Tag free Matches S797F & S799F

See full description
Specifications for Ladies Fitness Jacket XS Navy
  • Size
    XS
  • Colour
    Navy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome