Unisex Athleisure Joggers Olive Green M

Order Code: ZT5342706S

£19.99 Inc VAT (20%)


Description

Slim-fit joggers. Elasticated self-fabric waistband with drawcord. Side seam pockets. Rubberised drawcord ends. Ribbed ankle cuffs. BSCI certified. Oeko-Tex certified. WRAP certified.

Specifications for Unisex Athleisure Joggers Olive Green M
  • Colour
    Olive Green
  • Gender
    Unisex
  • Material
    60% Cotton, 40% Polyester
  • Size
    Medium
  • Product Type
    Sweatpants

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome